Learn More
Ohaus™ Heated/Cooled Thermal Shaker
OHAUS™ Heated/Cooled Thermal Shaker designed for applications that require consistent and precise high-speed shaking with temperature control.
Brand: Ohaus™ 30391998
2822.94 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 4.90000kg
Description
- Designed especially for applications that require consistent and precise results
- With rapid heating, cooling and high-speed shaking capabilities
- Uses interchangeable blocks to accommodate a wide variety of tubes and microplate formats
- The easy-to-use 109mm wide (4.3 inch) colour LCD touch screen interface allows the user to save and visibly track progress through the live status bar
- Enhanced electronics and dual temperature sensors provide accurate, dependable temperature settings across the operating range
- Internal memory stores five separate five-step programs, unlimited with USB
Specifications
3 mm | |
230 V, 50/60 Hz, 0.0 A | |
0.9 A | |
26.00 cm | |
26 x 24.8 x 13.2 cm | |
13.2 cm | |
26.00 cm | |
24.80 cm | |
Touch Control |
300 to 3000 rpm | |
Ambient -17° to 100°C | |
10.25 in. | |
26.00 x 24.80 cm | |
5.20 in. | |
10.25 in. | |
9.75 in. | |
Brushless DC Motor | |
1 sec. to 99:59 hr. |