missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Heated Shelves with Sensors
Shop All Labconco Corporation Products
Click to view available options
Voltage:
230 V
For Use With (Application):
Bulk Tray Dryer
Small tray dryer
Unit Size:
Each
Description
Includes
1 shelf, 1 temperature probe
Requires
FreeZone Freeze Dryer, FreeZone Tray Dryer
- FreeZone Bulk and Small Tray Dryers include three and can accommodate two additional Heated Shelves with Sensors
- Sensor, included with Heated Shelf, may be used to monitor sample or shelf temperature
- Shelves for Bulk Tray Dryers are32.2W x 43.2cm D (12.7 x 17 in.) each. Shelves for Small Tray Dryers are 26.9W x 30.5cm D (10.6 x 12.0 in.) each
- Stainless steel shelf with 200w heater and sensor probe
Warranty
One year
Specifications
Specifications
| Type | Heated Shelf |
| Temperature Range (Metric) | +60°C |
| Material | Steel |
| For Use With (Application) | Small tray dryer |
| Includes | 1 shelf, 1 temperature probe |
| Depth (English) | 17 in. |
| Depth (Metric) | 43.1 cm |
| Width (English) | 17 in. |
| Width (Metric) | 43.1 cm |
| Height (English) | 1 in. |
| Show More |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu