Learn More
Ohaus™ Heated Thermal Shaker
OHAUS™ Heated Thermal Shaker designed for applications that require consistent and precise high-speed shaking with temperature control.
Brand: Ohaus™ 30392005
2173.68 EUR valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 4.90000kg
Description
- Designed for heating and cooling applications that require consistent and precise high-speed shaking with dependable temperature control from 17°C below ambient to 100°C
- Temperature can be user-calibrated when precision is required
- Customize applications with interchangeable blocks to accommodate tubes & microplates
- Intuitive touchscreen allows the user to view all steps of the program while monitoring the progress
Specifications
3 mm | |
230 V, 50/60 Hz, 0.9 A | |
0.9 A | |
CE, TUV | |
26.00 cm | |
26 x 24.8 x 13.2 cm | |
13.2 cm | |
26.00 cm | |
24.80 cm | |
Touch | |
1 sec. to 99:59 hr. |
300 to 3000 rpm | |
4°C to 100°C | |
Thermal Block | |
10.25 in. | |
26.00 x 24.80 cm | |
5.20 in. | |
10.25 in. | |
9.75 in. | |
ISTHBLHTS | |
1 |