missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Blood Collection Tray with 60-Place
GREENER_CHOICE

The Blood Collection Tray is lightweight, heavy on organization. Organize your phlebotomy, I.V. start or catheter insertion supplies with this spacious, robust and easy to clean carry tray.

Brand:  Heathrow Scientific™ HS120261

Product Code. 16350726

  • 107.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Customize the compartments to suit your personal needs with the dividers provided
  • Comfort grip handle tested to hold up to 10 kg
  • Lightweight easy-to-clean ABS construction
  • Includes a 17 mm well, 60-place tube rack
Specifications

Specifications

Not Autoclavable
419 x 311 x 85 mm (16.4 x 12.2 x 3.3 in.)
Blood sample collection
3.3 in.
8.5 cm
17 mm well, 60 place tube rack
41.9 cm
Customizable
2.62 lb.
12.2 in.
ABS
White
16.4 x 12.2 in.
9.4 in.
24.1 cm
Up to 22 lb.
16.4 in.
60
419 x 311 x 85 mm
10.18 kg
31.1 cm
Blood Collection Tray
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers