missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SHM-200 Series Stirring/Heating Mantle

The SHM-200 Series Stirring/Heating Mantle provides powerful stirring speeds up to 520 rpm and heating up to 450°C.

Brand:  Cole-Parmer™ 04641-25

 View more versions of this product

Product Code. 11728372

  • 892.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Bidirectional stirring with stir bar auto capture function.
  • Thermal insulating cartridge provides maximum heat transfer.
  • Chemical resistant polypropylene housing is ''safe to the touch.''
  • Stir your sample while heating up to 450°C (842°F).
  • These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 rpm.
  • An ''auto-recapture'' function reactivates stirring if it is interrupted or lost for any reason.
  • A built-in power controller with dial markings from 1 to 10 offer great repeatability.
  • Two colored lights indicate ''power on'' and ''heat on.''
  • The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
  • Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
  • A safety earth (ground) screen and double fuses provide added safety.

Certifications

CE

Services

One year parts and labor

Specifications

Specifications

CE
250 mL
230 V
UK and EU plug
1.73 kg
450°C
50/60 Hz
250 mL (8.5 oz.)
260 x 175 x 133 mm
Polypropylene outer case
170 W
Stirring Heating Mantle
8.5 oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ SHM-200 Series Stirring/Heating Mantle > SHM-200 Series Stirring/Heating Mantle; Capacity: 250 mL (8.5 oz.); Voltage: 230 V

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.