missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Heating Unit

Each SG hotplate is equipped with an output controller allowing variable adjustment of the heating output from 10 to 100%.

Brand:  Gestigkeit Harry SG4

 View more versions of this product

Product Code. 10330992

  • 1445.00 € / Each
Estimated Shipment: 02-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Series and supporting rod hot plates
  • Smoothly finished, cast-iron, hot plate with concave central expansion recess for warp free operation. All housing parts are constructed from stainless steel and each unit has a screw-on fitting for a supporting rod.
  • The appliances have been specifically designed for non-stop use.
  • Regulation of model
    • Each unit has a heating output controller that enables a variable adjustment between 10 to 100%.
Specifications

Specifications

Stainless Steel
Hotplate
230 V
500°C
2000 W
705 x 210 x 160 mm
4
Cast Steel
10.0 kg
50/60 Hz