missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Heavy-Duty Three-Prong Extension Clamps

Product Code. p-8004070 Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric):
32 mm
50 mm
61 mm
103 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11795459

Brand: Cole-Parmer™ 0802116

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Securely hold your flasks, beakers and burettes with these extension clamps. Heavy-Duty Three-Prong Extension Clamps feature an innovative closed yoke design that minimizes contamination and corrosion of internal components and is easier to clean and decontaminate.

Design allows the use of the clamp's full depth – no springs or internal workings to get in the way. Choose single adjustment style for standard use where one prong or finger is adjusted using a wing nut, while the other prong remains stationary or for a more versatile clamp choose the dual adjustment style. Utilizing thumbscrews, both prongs are easily adjusted over a wider range. The prong height for these clamps make them ideal for use in holding and securing glassware with precision ground glass joints.

  • Available in 3 sizes, small, medium, and large
  • Constructed of nickel plated zinc
  • Supplied with non-slip vinyl sleeves or for temperatures above 100°C, fiberglass covers
  • Ideal for irregularly shaped objects
  • Additional holder must be purchased in order to attach clamps to lab-frames, support stands or other apparatus

Specifications

Quantity 1 Ea.
Type Utility Clamp
Material Nickel-plated Zinc
Diameter (Metric) 103 mm
Length (Metric) 260.35 mm
Size Large
Size (Metric) Grip 102.87 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.