missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Heavy Duty Shaker
OHAUS™ Heavy Duty Shaker is designed for a wide range of applications with larger or heavier loads that require accurate and repeatable results.
Brand: OHAUS™ 30391837
3350.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed for applications with heavy-duty loads
- Shaker provides reproducible motion that is evenly distributed throughout the entire surface of the tray
- Digital model has a microprocessor controls, continuous or timed operation, patented Accu-Drive™ shaking system, and LED displays for speed and time
Specifications
25 mm | |
±1 rpm, above 100 rpm ±1% of set speed | |
230 V, 50/60 Hz, 2.5 A | |
2.5 A | |
CE, TUV | |
24.00 in. | |
61.00 x 67.80 x 14.90 cm | |
14.9 cm | |
61.00 cm | |
26.70 in. | |
61 cm | |
49 kg | |
Shaker, Heavy Duty, SHHD2325AL, EU | |
1 to 120 min. |
22.7 kg | |
25 to 500 rpm | |
0°C to 40°C | |
Shaker | |
Aluminum Platform | |
61.00 cm | |
5.90 in. | |
24.00 in. | |
45.7 cm | |
67.80 cm | |
108 lb. | |
Analog | |
SHHD2325AL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction