missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Heavy Duty Steel Hasp with 150 mm chain

Solid U-shape steel bolt cannot be pried apart once locks are in place.

Brand:  Brady™ 230000

Product Code. 15683517

  • 38.55 € / Each
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Prevents vandalism
  • Supplied with 150mm chain
Specifications

Specifications

Silver
9.00 mm
1
59 mm
Heavy-gauge Steel with Rustproof Plating
85.10 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ Heavy Duty Steel Hasp with 150 mm chain > W x H: 59 x 85.10 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.