missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Heavy-walled Wide Neck Carboy Bottles
Click to view available options
Capacity (Metric):
5 L
10 L
Description
Manufactured from HDPE for toughness and durability. Kartell™ Wide Mouth Heavy Walled Carboys provide easy filling and emptying capability.
Robust bottle, ideal for liquids or powders.
Wide neck for easy filling and emptying. Insert seal for completely leakproof closure. Closures can be wired down for safety. Tommy bar lugs on 10L size to assist release. With carrying handles.
Wide neck for easy filling and emptying. Insert seal for completely leakproof closure. Closures can be wired down for safety. Tommy bar lugs on 10L size to assist release. With carrying handles.
Specifications
Specifications
Capacity (English) | 338.14 oz. |
Capacity (Metric) | 10 L |
Certifications/Compliance | CCD 077; SW-CDC-001501; EN-8-1007-22-0912 |
Material | HDPE |
Mouth Style | Wide |
Product Type | Heavy-walled Carboy |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction