missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Hei-CHILL 1100 Pro Circulating Chiller

A cooling capacity of up to 1100 watt allows an effective and powerful cooling of every application, even at low temperatures, or the supply of multiple evaporation systems by a recirculation chiller

5595.00 €

Specifications

Capacity (Metric) 9.0 to 14.0 L
Condenser Type Air-cooled
Cooling Capacity 1100 W at 20°C
Flow Rate 10 L/min.
For Use With (Equipment) Rotary Evaporators
View More Specs

Products 1
Product Code Brand Plug Type Price Quantity & Availability  
Product Code Brand Plug Type Price Quantity & Availability  
17917150
View Documents Promotion Details
Heidolph
591-01660-04
CH Plug
5595.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • The highest performance for achieving the set target values quickly and for keeping temperatures constant even when using high-polar solvents or during continuous evaporation processes, e.g. in combination with the automatic Hei-VOLUME Distimatic Pro module
  • Environmentally friendly by using natural refrigerants (R-290) and an efficient cooling system with low-energy fans
  • Touchscreen controller with glass surface and integrated level indicator
  • RS-232 connection option for activating your device via a Hei-VAP Expert Control or Ultimate Control or via the Heidolph laboratory software Process solutions
  • Soft running noises for a trouble-free work with speed-controlled fans
  • For applications from -10°C to +40 °C with a temperature constancy of ± 0.5 °C, reliable cooling for different workflows
Specifications

Specifications

9.0 to 14.0 L
1100 W at 20°C
Rotary Evaporators
Recirculating Chiller
230 V
Air-cooled
10 L/min.
-10°C up to 40°C
230 V/50 Hz
Videos
SDS
Documents

Documents

Product Certifications