missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Mix 'n' Heat Core
Mix 'n' Heat Core has well-designed features for carefree stirring and heating.
1475.00 €
Specifications
Top Plate Material | Aluminum |
---|---|
Voltage | 230 V |
Size | 145 mm dia. |
Temperature (Metric) | 20°C to 350°C |
Type | Magnetic Stirring Hotplate |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
17814447
|
Heidolph™
506-32100-00 |
EU |
1475.00 €
Each |
Estimated Shipment: 20-03-2025
Log in to see stock. |
|||||
17887398
|
Heidolph™
506-32100-03 |
UK |
1475.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Magnetic stirrer Hei-PLATE Mix 'n' Heat Core boasts intuitive handling: Thanks to respectively one display per main function (stirring and heating), you have an easily legible eye on all values and settings at any time
- Handling is made via two push-and-rotary controls with LED-rings for easy identification of the active functions
- Separate timers for heating and stirring functions create flexibility and let you control your experiments better
- User-friendly menu navigation makes working with this device particularly easy
- For controlling the temperature, you can choose between three heating modes: FAST for a particularly quick heating, as well as PRECISE and PRECISE+ for a particularly exact control of your target temperature without overshoot - this is how sensitive samples are optimally protected
- Compatible with the temperature sensor Pt1000 as well as the double sensor Pt1000 that allows the measurement in your sample and in the bath liquid simultaneously
- Three-stage setting (start-up behavior) for stirring speed
- You can set the rotational direction of the magnetic stirring bar and benefit from the automatic stir bar detector, so your sample is optimally stirred at any time, even when there are irregularities while stirring
- Large safety distance between the heating plate and the control panel, as well as the visual residual heat indicator at temperatures >50°C, protect against burns
- Patented Kera-Disk™ late made of anodized aluminum is chemical-resistant and scratch-resistant for the use with many accessories and samples on a small footprint
- Material used allows the fastest heating times
Specifications
Aluminum | |
145 mm dia. | |
Magnetic Stirring Hotplate | |
Multiple | |
10 Years | |
None |
230 V | |
20°C to 350°C | |
Round | |
100 to 1400 rpm | |
299 x 168 x 106 mm | |
TFT |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title