missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Sensor Advanced Package Expert
Hei-PLATE Sensor Advanced Package Expert includes everything needed for fast and precise heating.
Brand: Heidolph™ 506-32151-03
This item is not returnable.
View return policy
Description
- Magnetic stirrer Hei-PLATE Mix'n'Heat Expert provides fast and precise heating without overshoot
- For sample-friendly work
- Pt1000 temperature sensor for precise temperature regulation
- Pt1000 holder with cable device for securely attaching the temperature sensor
- Silicone protective cover for a longer lasting protection of your magnetic stirrer
Specifications
Ceramic-coated Aluminum | |
135 mm dia. | |
Magnetic Stirring Hotplate | |
25 kg | |
1 | |
100 to 1400 rpm | |
CE, NRTL |
230 V | |
20°C to 300°C | |
Round | |
UK | |
20 L | |
3 Years | |
TFT |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction