missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph instruments Hei-TORQUE Precision Series Overhead Stirrers
Heidolph™ Hei-TORQUE Precision Series Overhead Stirrers ideal for demanding tasks which have to be reproducible and documentable.
Specifications
Display | Digital |
---|---|
Voltage | 230 V |
Diameter (Metric) Shaft | 10.5 mm |
Description | Dimensions: 241 x 93 x 328 mm |
Protection Class | IP54 |
Description
- Accurate torque indication shows any viscosity changes
- Constant speed even under changing loads
- Newest motor generation provides maximum power at minimum noise level
- Safe start and stop of operation via slide touch panel to avoid unintended stirring
- RS 232 or USB interface to save all process data in digital file
- Free software to automate and to save all process parameters
- Allows for pre-programmed profiles and saves profiles in memory
- Interval operation
- Watch rpm and torque graph life
- Timer/Countdown/Real time setting
Specifications
Digital | |
10.5 mm | |
IP54 |
230 V | |
Dimensions: 241 x 93 x 328 mm |