missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Instruments Hei-VAP Core ML G3B, UK-plug

The Hei-VAP Core ML G3B is focused on the essentials: a clear digital display with access to the basic parameters at any time.

Brand:  Heidolph™ Instruments 572-01310-03

4265.39 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.


Product Code. 17353060

  • 4640.00 € / Each
Estimated Shipment: 22-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

An operating concept that is focused on the essentials: clear and with access to the basic parameters rotation speed and heating bath temperature at any time.
  • Clear digital display showing actual and set values
  • Two separate knobs with dynamic control for setting the rotation speed and heating bath temperature: fast turning for large jumps, slow turning for precise setting of the set values
  • Accidental changing of the values can be prevented by the lock function
  • Intuitive LED ring light system makes activated functions clearly visible even from a distance
  • Easy adjustment of the immersion depth up to 155 mm and the inclination angle from 20° to 80°
  • Standby function and residual heat warning at heating bath temperatures above 50°C
  • Motor lift model with transparent plastic coated G3 vertical glassware
  • The standby button stops all functions and, when using a motor lift model, lifts the evaporating flask from the heating bath
TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 L
Motor Lift Rotary Evaporator
UK-plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heidolph™ Instruments Hei-VAP Core ML G3B, UK-plug > Type: Motor Lift Rotary Evaporator; Capacity (Metric): 5 L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.