missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Instruments Hei-VAP Core ML G5B, UK-plug

The Hei-VAP Core ML G5B is focused on the essentials: a clear digital display with access to the basic parameters at any time.

Brand:  Heidolph™ Instruments 572-01510-03

Product Code. 17383060

  • 5530.00 € / Each
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

An operating concept that is focused on the essentials: clear and with access to the basic parameters rotation speed and heating bath temperature at any time.
  • Clear digital display showing actual and set values
  • Two separate knobs with dynamic control for setting the rotation speed and heating bath temperature: fast turning for large jumps, slow turning for precise setting of the set values
  • Accidental changing of the values can be prevented by the lock function
  • Intuitive LED ring light system makes activated functions clearly visible even from a distance
  • Easy adjustment of the immersion depth up to 155 mm and the inclination angle from 20° to 80°
  • Standby function and residual heat warning at heating bath temperatures above 50°C
  • Motor lift model with transparent plastic coated G5 dry ice condenser
  • The standby button stops all functions and, when using a motor lift model, lifts the evaporating flask from the heating bath
Specifications

Specifications

5 L
Motor Lift Rotary Evaporator
UK-plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers