missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Helios Italquartz Quartz Crucibles
Click to view available options
Capacity (Metric):
15 mL
20 mL
25 mL
30 mL
50 mL
75 mL
130 mL
190 mL
Diameter (Metric) Outer:
35mm
41mm
43mm
47mm
50mm
57mm
67mm
75mm
80mm
Color:
Translucent
Transparent
Description:
Short form
Tall form
Förpackningsstorlek
Each
Beskrivelse
- Chemically inert to acids (except HF)
- Available in a wide range of volumes
- Available in transparent or translucent color
- Available in tall or short form
- Resistant to corrosion
Tekniske data
Tekniske data
| Color | Translucent |
| Description | Short form |
| Material | Quartz |
| Max. Temperature (Metric) | 1000°C |
| Capacity (Metric) | 130 mL |
| Diameter (Metric) Outer | 80mm |
| Height (Metric) | 50mm |
| Product Type | Crucible |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion