missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ Hemispheric Bowl for 500 mL Flask
For Use With: AREX-6 Hotplate Stirrers
Brand: Velp Scientifica™ A00000333
This item is not returnable.
View return policy
Description
- Holds various sizes of flasks
- For use with 135 mm plate hotplates
Specifications
500 mL | |
Fits on 135 mm plate | |
AREX-6 Hotplate Stirrers | |
Bowl |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ Hemispheric Bowl for 500 mL Flask > Volume: 500 ml
Spot an opportunity for improvement?Share a Content Correction