Learn More
Thermo Scientific™ Heracell™ VIOS™ 160i CO2 Incubator, 165 L
The Thermo Scientific™ Heracell™ VIOS 160i CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
Brand: Thermo Scientific™ 50163008
View more versions of this product
Description
Achieve your next breakthrough. The Thermo Scientific™ Heracell™ VIOS™ CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel or pure copper interior chambers provide the ideal in-vitro environment.
- 165L solid copper chamber with compact footprint, easily stackable
- Adjustable, perforated shelving
- Reversible exterior door for added flexibility
- In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
- Fast recovery of all parameters ten minutes or less for stable culturing conditions
- Auto-stop function disables fan operation during door openings to minimize air exchange
- In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
- ISO 5 clean room air quality is achieved in the culture chamber within five minutes
- Continuous protection by minimizing ability for contaminants to settle on interior surfaces
- Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
- Condensation free inner chamber, prevents a breeding ground for contaminant
- 5X faster humidity recovery than traditional water pan designs
- Dual temperature probes for over temperature protection with operational back up
- Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
- O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
- Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
- 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
- Bright, door-mounted display for easy accessibility and viewing
- Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
5.8 cu. ft. | |
Dual stacked 165 L incubator with stacking adapter and rollerbase | |
Electropolished Stainless Steel | |
IR Sensor | |
Stainless Steel (18/8) | |
<93% at 37°C | |
CO2 Incubator | |
Dual Stack | |
34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) | |
230 V, 50/60 Hz |
USB, and optional 4-20 mA | |
165 L/Chamber | |
1 to 20% | |
LED | |
None | |
Ambient +3° to 55°C | |
Covered integrated water reservoir | |
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) | |
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |