missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heraguard™ ECO Clean Bench
GREENER_CHOICE

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.

Brand:  Thermo Scientific™ 51029701

5498.22 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15128902

  • 7406.85 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.

HERAguard ECO clean benches provide high performance with optimized efficiency, safety and functionality. Now available with dual DC motors which offers lower energy consumption compared to previous models. They are ideal for laboratory applications where product protection is required.

Clean benches provide:

  • Sample protection
  • Clean air conditions that can be validated
  • Ease of use

Variety of interior widths:

  • 900mm
  • 1200mm
  • 1500mm
  • 1800mm

Different working heights:

  • Standard work space height 650mm
  • Extra work space height 950mm

All-round vision

  • Side windows increase the available light inside the work area and support a comfortable work environment

† Due to DC motors, HERAguard ECO clean benches use less energy to operate so there is less heat emitted into the lab than traditional AC motor clean benches. Based on data from internal testing and The University of Michigan Field Study, published in American Biotechnology Laboratory.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

ECO Clean Bench
Level I: 0.15 to 0.25 m/s, Level II: 0.36 to 0.45 m/s
585 mm
Energy efficient
25.39 in.
645 mm
>1000 lx
30 kg
Level I: < 55, Level II: < 60 dBA
270 W
90 kg
1000 mm
Melamine, Tempered Safety Glass
23.03 in.
Heraguard ECO 0.9 width 1000 mm, internal width 920 mm, weight 90 kg, 230 V, 50 Hz
46.06 in.
1170 mm
50/60 Hz
810 mm
ECO 0.9
3
230 V
36.22 in.
920 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers