missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heraguard™ ECO Clean Bench
GREENER_CHOICE

Product Code. 15148902 Shop All Thermo Scientific Products
Click to view available options
Product Type:
ECO Clean Bench
Description:
Heraguard Eco 0.9
Heraguard Eco 1.2
Heraguard Eco 1.5
Heraguard Eco 1.8
Material:
Melamine
Width (English):
3 ft.
4 ft.
5 ft.
6 ft.
Packungsgröße:
Each
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Verfügbarkeit und Versanddatum beziehen sich auf die Standardausstattung. Für werkseitig installierte Optionen, Anpassungen oder Services wählen Sie "Angebot anfordern" oder kontaktieren Ihren Kundenbetreuer. Die Vorlaufzeit kann variieren.

Artikelnummer. 15148902

Marke: Thermo Scientific™ 51029703

Please to purchase this item. Need a web account? Register with us today!

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen
Verfügbarkeit und Versanddatum beziehen sich auf die Standardausstattung. Für werkseitig installierte Optionen, Anpassungen oder Services wählen Sie "Angebot anfordern" oder kontaktieren Ihren Kundenbetreuer. Die Vorlaufzeit kann variieren.

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety, and functionality. Available with dual DC motors.

Protect samples with the Thermo Scientific™ Heraguard™ ECO Clean Bench, which features optimal efficiency, safety and functionality. Available with DC motors for low energy consumption, the clean bench meets ISO class 5 minimum conditions achieved in the work area and EU GMP Grade A work environment. The horizontal laminar flow technology is used in a variety of applications where sample protection is required: hospitals, pharmaceutical applications, cleanrooms, and industrial applications.

HERAguard ECO clean benches provide high performance with optimized efficiency, safety and functionality. Now available with dual DC motors which offers lower energy consumption compared to previous models. They are ideal for laboratory applications where product protection is required.

Clean benches provide:

  • Sample protection
  • Clean air conditions that can be validated
  • Ease of use

Variety of interior widths:

  • 900mm
  • 1200mm
  • 1500mm
  • 1800mm

Different working heights:

  • Standard work space height 650mm
  • Extra work space height 950mm

All-round vision

  • Side windows increase the available light inside the work area and support a comfortable work environment
TRUSTED_SUSTAINABILITY

Spezifikation

Product Type ECO Clean Bench
Material Melamine
Air Velocity Level I: 0.15 to 0.25 m/s, Level II: 0.36 to 0.45 m/s
Depth (English) Interior 23.03 in.
Depth (Metric) Interior 585 mm
Description Heraguard Eco 1.5
Green Features Energy efficient
Height (English) 46.06 in.
Height (English) Interior 25.39 in.
Height (Metric) 1170 mm
Height (Metric) Interior 645 mm
Hertz 50/60 Hz
Illumination >1000 lx
Length (Metric) 810 mm
Load Bearing Capacity (Metric) 30 kg
Model ECO 1.5
Noise Level Level I: < 55, Level II: < 60 dBA
Ports 3
Power Consumption 550 W
Voltage 230 V
Weight (Metric) 140 kg
Width (English) 5 ft.
Width (English) Interior 59.84 in.
Width (Metric) 1600 mm
Width (Metric) Interior 1520 mm
Window Material Tempered Safety Glass
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt