missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinets
GREENER_CHOICE

Herasafe 2030i BASIC, unconfigured BSC to EN12469, 230V, 50Hz. Herasafe 2030i CONFIGURED to include Cross Beam Smart UV. Additional safety features for ultimate protection and graphic user interface for ease of operation.

17286.00 € - 24823.50 €

Specifications

Certifications/Compliance EN 12469
Chamber Material Stainless Steel (316)
Product Type Biosafety Cabinet
Model Herasafe 2030i
Sash Opening (Metric) 200 mm
View More Specs

Products 5
Product Code Brand Description Dimensions (L x W x H) Exterior Outlets Price Quantity & Availability  
Product Code Brand Description Dimensions (L x W x H) Exterior Outlets Price Quantity & Availability  
15943120
GREENER_CHOICE
View Documents
Thermo Scientific™
51032324
Herasafe 2030i, 0.9 m, with 200 mm Sash Opening, No options. 800 x 1000 x 1536 2 Rear Wall
17286.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
15983120
GREENER_CHOICE
View Documents
Thermo Scientific™
51032328
Herasafe 2030i, 0.9 m, with 200 mm Sash Opening, Cross Beam UV in Side Walls. 800 x 1000 x 1536 2 Rear Wall
18994.50 €
Each
Please to purchase this item. Need a web account? Register with us today!
15993120
GREENER_CHOICE
View Documents
Thermo Scientific™
51032329
Herasafe 2030i, 1.2 m, with 200 mm Sash Opening, Cross Beam UV in Side Walls. 800 x 1300 x 1536 2 Rear Wall
19698.00 €
Each
Please to purchase this item. Need a web account? Register with us today!
17800325
GREENER_CHOICE
View Documents
Thermo Scientific™
51032330
Herasafe 2030i, 1.5 m, with 200 mm Sash Opening, Cross Beam UV in Side Walls. 800 x 1600 x 1536 4 Rear Wall
24220.50 €
Each
Please to purchase this item. Need a web account? Register with us today!
15913130
GREENER_CHOICE
View Documents
Thermo Scientific™
51032331
Herasafe 2030i, 1.8 m, with 200 mm Sash Opening, Cross Beam UV in Side Walls. 800 x 1900 x 1536 4 Rear Wall
24823.50 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description
Show More
Specifications

Specifications

EN 12469
Biosafety Cabinet
200 mm
0.99995
Energy efficient
2 x Each Side plus Smart Ports
50/60 Hz
230 V
Stainless Steel (316)
Herasafe 2030i
7 in. GUI
H14 HEPA
LED
7.8 in.
800
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinets

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.