missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators

Product Code. 10282190 Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
66 L
104 L
Voltage:
230 V
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 10282190

Brand: Thermo Scientific™ 51028717

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Perform drying applications with our advanced protocol microbiological incubators, which include dual-convection technology and delivers excellent temperature consistency.

Perform drying applications with Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubators, which include dual-convection technology and deliver excellent temperature consistency. These incubators are an effective and flexible tool in the lab and can be used for multiple applications.

  • Dual convection for application versatility—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Easy to clean, corrosion-resistant stainless-steel interior (AISI 304)
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying applications
  • Temperature uniformity of ± 0.6 (Fan off) and between ±0.2° and ± 0.4C (Fan full speed) (measured at 37°C)
  • Temperature stability of ±0.1°C (measured at 37°C)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint

Ordering Information:

Availability may vary by country.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 2.3 cu. ft.
Capacity (English) Shelf 55 lb.
Controller Type Microprocessor control with vacuum fluorescent display
Capacity (Metric) 66 L
Convection Type Dual Convection
Material Stainless Steel
No. of Shelves 2 supplied/ 13 max.
Plug Type Plug type provided based on country
Temperature Range (Metric) Ambient +5° to 105°C
Type Microbiological Incubator
Temperature Stability ±0.1°C
Temperature Uniformity ±0.6°C
Timer Weekly/Real Time/Hour
Dimensions (D x W x H) Interior 14.5 x 13.9 x 20 in. (36.8 x 35.4 x 50.8 cm)
Dimensions (L x W x H) 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 20.9 in.
Width (English) Interior 13.9 in.
Width (Metric) 53 cm
Width (Metric) Interior 35.4 cm
Height (English) 28.3 in.
Height (English) Interior 20 in.
Height (Metric) 72 cm
Height (Metric) Interior 50.8 cm
Depth (English) Interior 14.5 in.
Depth (Metric) Interior 36.8 cm
Weight (English) 99 lb.
Weight (Metric) 45 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Wattage 850 w
Amperage 3.7 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.