Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators
Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.
Brand: Thermo Scientific™ 51029337
6517.00 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
View more versions of this product
Description
Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.
Features:- Dual convection for application versatility (except for large capacity units)—fan speed adjustable from 0 to 100%
- Advanced digital timer for daily or weekly ON / OFF cycles
- Easy to clean, stainless-steel interior (AISI 304)
- Intuitive user interface for setting temperature
- Large, easy to read vacuum fluorescent display
- Optional sample sensor provides exact temperature of sample on display
- Lockable door with alarm for restricted access (except for large-capacity units)
- Exceptionally small footprint
- Broad temperature range from 5°C above ambient to 105°C—suitable for drying application
- Automatic over- and under-temperature alarm
- Internal glass door allows sample viewing without impacting temperature
140°C decontamination cycle
- At 140°C contaminating microorganisms are reduced to a minimum —comparable to sterilization —within a six hour heating cycle
- No need for separate autoclaving of internal fittings
- Certified by an accredited microbiological institute
Ordering Information:
Availability may vary by country.
Warranty: 2 years
Specifications
24.79 cu. ft. | |
750L; Coated exterior; 230VAC | |
Stainless Steel | |
Coated Steel | |
Country-specific | |
Microbiological Incubator | |
±0.3°C @ 37°C | |
20.6 x 39.5 x 52.6 in. (52.4 x 100.4 x 133.5 cm) | |
30.3 in. | |
49.7 in. | |
126.1 cm | |
60.8 in. | |
154.5 cm | |
20.6 in. | |
452 lb. | |
230 V, 50/60 Hz | |
1600 w | |
50/60 Hz |
Microprocessor control with vacuum fluorescent display | |
702 L | |
Mechanical Convection | |
2 supplied/ 39 max. | |
Ambient +5° to 105°C | |
±0.2°C @ 37°C | |
weekly / real time / hour | |
30.3 x 49.7 x 60.8 in. (77 x 126.1 x 154.5 cm) | |
77 cm | |
39.5 in. | |
100.4 cm | |
52.6 in. | |
133.5 cm | |
52.4 cm | |
204 kg | |
230 V | |
7 A |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.