missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Compact Microbiological Incubators

Product Code. p-4529505 Shop All Thermo Scientific Products
Click to view available options
Plug Type:
EU, UK, Australia
Unit Size:
Each
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 10699640

Brand: Thermo Scientific™ 50125882

Only null left
Add to basket
Edge
Add to basket
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Save space with our compact microbiological incubator, which is ideal for a personalized workspace or crowded labs with small sample volumes.

Save space with the Thermo Scientific™ Heratherm™ Compact Microbiological Incubator. The extremely small footprint makes it ideal for a personalized workspace or crowded labs with small sample volumes. The most compact unit of the Heratherm microbiological incubators family has an 18L capacity, and operates in temperatures at or below ambient.

Features:

  • Minimal benchtop space for space restricted lab areas
  • Easy-to-use interface
  • Internal light and window in door facilitates sample observation

Temperature Security:

  • Temperatures at or below ambient: 17°C to 40°C
  • Temperature uniformity of ±1.2°C — measured at 37°C
  • Temperature stability of ± 0.2°C — measured at 37°C
  • High temperature accuracy

Ordering Information:

Availability may vary by country.

Warranty: 2-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.65 cu. ft.
Capacity (English) Shelf 4.4 lb.
Certifications/Compliance cCSAus, CE
Controller Type LED display
Capacity (Metric) 18 L
Convection Type Mechanical
No. of Shelves 2 supplied/ 3 max.
Plug Type EU, UK, Australia
Temperature Range (Metric) 17°C to 50°C
Type Microbiological Incubator
Temperature Stability ±0.2°C
Temperature Uniformity ±1.2°C
Dimensions (D x W x H) Interior 11.4 x 7.1 x 12.2 in. (29 x 18 x 31 cm)
Dimensions (L x W x H) 18.5 x 10.2 x 16.3 in. (47 x 26 x 41.5 cm)
Length (English) 18.5 in.
Length (Metric) 47 cm
Width (English) 10.2 in.
Width (English) Interior 7.1 in.
Width (Metric) 26 cm
Width (Metric) Interior 18 cm
Height (English) 16.3 in.
Height (English) Interior 12.2 in.
Height (Metric) 41.5 cm
Height (Metric) Interior 31 cm
Depth (English) Interior 11.4 in.
Depth (Metric) Interior 29 cm
Weight (English) 15.9 lb.
Weight (Metric) 7.2 kg
Electrical Requirements 100/240 V, 50/60 Hz
Voltage 100/240 V
Wattage 45 w
Amperage 0.45 to 0.85 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt