missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubators

Perform a range of general applications with these general protocol incubators.

Brand:  Thermo Scientific™ 51029322

4150.30 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 12625306

  • 6080.25 € / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use Thermo Scientific™ Heratherm General Protocol Microbiological Incubators for routine applications. The Heratherm General Protocol Incubator line is designed with sample safety in mind, for applications in pharmaceutical, medical, food and research laboratories.

Key Features:
  • Gravity convection provides gentle air flow and minimal drying out
  • Corrosion-resistant stainless-steel chamber (AISI 430)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Exceptionally small footprint
Temperature Security:
  • Temperature range from ambient + 5° to 75°C
  • Internal glass door allows sample viewing without impacting temperature

Ordering Information:

Availability may vary by country.

Warranty: 2 year warranty

TRUSTED_SUSTAINABILITY
Specifications

Specifications

14.3 cu. ft.
Microprocessor control with vacuum fluorescent display
Stainless Steel
2 supplied/ 39 max.
Ambient +5° to 75°C
±0.4°C @ 37°C
22.4 x 21.4 x 51.5 in. (56.9 x 54.4 x 130.7 cm)
30.3 in.
30.6 in.
77.8 cm
60.8 in.
154.5 cm
22.4 in.
320 lb.
230 V, 50/60 Hz
1200 w
50/60 Hz
CE marked
405 L
Gravity convection
Country-specific
Microbiological Incubator
±0.5°C @ 37°C
30.3 x 30.6 x 60.8 in. (77 x 77.8 x 154.5 cm)
77 cm
21.4 in.
54.4 cm
51.5 in.
130.7 cm
56.9 cm
145 kg
230 V
5 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.