Learn More
Thermo Scientific™ Heratherm™ General Protocol Ovens
Perform routine, day-to-day work in these general protocol ovens, which provide a safe, ideal heating and drying solution for research, clinical or industrial needs.
1667.38 € - 7540.00 €
Specifications
Controller Type | Microprocessor control with vacuum fluorescent display |
---|---|
Temperature (Metric) | 50°C to 250°C |
Timer | ON / OFF |
Product Code | Brand | Capacity (Metric) | Type | Electrical Requirements | Dimensions (L x W x H) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Type | Electrical Requirements | Dimensions (L x W x H) | Price | Quantity & Availability | ||
15472535
|
Thermo Scientific™
51028113 |
105 L | Gravity Convection | 208/240 V 60 Hz | 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm) | ||||
12605316
|
Thermo Scientific™
51029342 |
774 L | Gravity Convection, 3-Phase Model | 400 V 50/60 Hz | 30.3 x 49.7 x 60.8 in. (77 x 126.1 x 154.5 cm) |
7540.00 €
Each |
In Stock
Log in to see stock. |
||
Description
Perform routine applications simply and safely with Thermo Scientific™ Heratherm™ General Protocol Ovens. These ovens provide an ideal heating and drying solution for research, clinical or industrial needs.
Features:
- Operating temperatures from 50°C to 250°C
- Automatic over-temperature alarm system
- Low overall energy consumption
- Built-in timer
- Corrosion-resistant stainless steel chambers with rounded corners
- Large, easy-to-read vacuum fluorescent display
- Easy-to-use, microprocessor-controlled touch button operation
- Doors can be opened at over 180°C
Ordering Information:
Availability may vary by country
Warranty: 2-year warranty
Specifications
Microprocessor control with vacuum fluorescent display | |
50°C to 250°C | |
ON / OFF |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.