missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hexagonal Antistatic Weighing Boats

Product Code. 15778187 Shop All Fisherbrand Products
Click to view available options
Height (Metric):
9 mm
19 mm
22 mm
31 mm
Length (Metric):
38 mm
64 mm
102 mm
127 mm
Width (Metric):
25 mm
51 mm
76 mm
89 mm
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 15778187

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provide accurate pour-outs with minimal sample loss. Fisherbrand™ Hexagonal Antistatic Weighing Boats are flexible polystyrene boats featuring smooth surfaces.

  • Flexible boats can be bent at points to form pour spouts.
  • Flat bottoms and sloping sides provide accurate transfer.
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10 to 70°C (14 to 158°F).
  • Can be used with microwave moisture analyzers.
  • Antistatic version only.
  • 1 color, 4 sizes.
  • Pack of 500.
  • All are FDA/food-grade compliant.
  • Disposable.

Specifications

Bottom Shape Flat
Color White
Disposable Single-use
Material Polystyrene
Shape Hexagonal
Sterility Non-sterile
Type Weighing Boat
For Use With (Equipment) Microwave Moisture Analyzer
Length (Metric) 38 mm
Width (Metric) 25 mm
Height (Metric) 9 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.