missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Taylor Wharton™ HC Series Cryogenic Storage Dewar
The HC series refrigerators are designed to provide greater storage capacity while the compact design makes it the ideal choice where space is limited. They are primarily utilised to store material in vials, or for applications involving larger quantities of straws.
Specifications
Material | Aluminum |
---|---|
For Use With (Application) | Long term storage of biological material at -196°C |
Weight (Metric) | 12 kg (empty) |
Description
- Easy operation, lightweight one-piece snap-on lid and neck tube assures tight closure and easy access
- Convenient larger handles
- Advanced multi-layer insulation, latest vacuum technology systems and other premium materials provide leading industry performance
- Engineering utilised finite element analysis, with specific testing to create durable aluminium dewars
Specifications
Aluminum | |
Long term storage of biological material at -196°C | |
12 kg (empty) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title