missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ High Form Beaker
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
800 mL
1000 mL
3000 mL
Description
- Acc. to DIN 12331 / ISO 3819
- With graduation
- With spout
- Material: DURAN™
Specifications
Specifications
Diameter (Metric) Outer | 135 mm |
Capacity (Metric) | 3000 mL |
Material | Glass |
Height (Metric) | 280 mm |
Quantity | 2 |
Graduated | Yes |
Certifications/Compliance | ISO 3819, DIN 12331 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction