missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ High Heat Hard Hat, G3501M-VI
3M™ High Heat Hard Hat G3501M-VI features ratchet suspension and a leather sweatband for improved comfort.
Brand: 3M™ 7100077208
721.24 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Lightweight high heat hard hat compatible with eye, face, and hearing protection
- Leather sweatband for improved comfort
- Head harness can be rotated 180° for better visibility when working in confined spaces
- 1000V electrical insulation in accordance with EN50365 for live-working in low voltage environments
- Approved for use at temperatures ranging from -30 to 150°C
- Ratchet
- Dielectric
Specifications
EN 50365 | |
Leather Sweatband | |
53 to 62 cm | |
Not Ventilated |
White | |
Polyamide with glass fiber | |
385 g |