missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Precision Lab Thermometer with 3-points Traceable Calibration

High precision lab thermometer complete with calibration certificate.

Brand:  Brannan™ 50/516/0

 View more versions of this product

Product Code. 17823018

  • 110.00 € / Each
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • A range of spirit filled, high precision thermometers which are supplied with a calibration certificate
  • Safe non-mercury filling
  • Presented in a study cardboard cylinder for storage
  • Made in UK
Specifications

Specifications

0°C, 35°C, 90°C
Total Immersion
Glass
482°F
30°F
30°F to 482°F
± 1.0°C
1.2 cm
UK Traceable to National Standards ISO 9001
40.5 cm
Blue Spirit
250°C
-1°C
-1°C to 250°C
1°C