missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Precision Lab Thermometer with 3-points Traceable Calibration

High precision lab thermometer complete with calibration certificate.

Brand:  Brannan™ 50/531/0

 View more versions of this product

Product Code. 17873038

  • 110.00 € / Each
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • A range of spirit filled, high precision thermometers which are supplied with a calibration certificate
  • Safe non-mercury filling
  • Presented in a study cardboard cylinder for storage
  • Made in UK
Specifications

Specifications

0°C, 35°C, 90°C
Partial Immersion
Glass
302°F
14°F
14°F to 302°F
± 1.0°C
76 mm
UK Traceable to National Standards ISO 9001
20.5 cm
Blue Spirit
150°C
-10°C
-10°C to +150°C
1°C
1.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.