missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fistreem™ Puri-Fi™ Disposable Deioniser
Use these pressure resistant and fully disposable cartridges for in-line applications. Fistreem™ Puri-Fi™ Disposable Deionisers contain high quality ion exchange resin and offer users a variety of means of purifying water to suit individual needs.
254.00 € - 391.00 €
Specifications
Flow Rate | 30 L/hr. |
---|---|
Resin Type | High Quality Ion Exchange Resin |
For Use With (Application) | Purifying water, in-line applications |
Pressure | 500 kPa |
Quantity | 1 Each |
Description
- Installed in moments, they are easily replaced when exhausted
- Wall mounting bracket is offered for standard length cartridges
- Water purity is indicated by resin color change at two 'windows' in the cartridges casing
- Will produce water quality as high as 0.1uS cm conductivity
- Two sizes of deioniser are offered to satisfy user demand
- Organic removal cartridges contain activated carbon to effectively remove organics and chlorine from feedwater supplies
- Incorporates a 50 micron filter to remove particulates
- Particulate filters contain wound fiber to remove particulate matter from feedwater supplies. Removal down to 50 micron
Specifications
30 L/hr. | |
Purifying water, in-line applications | |
1 Each | |
77 mm |
High Quality Ion Exchange Resin | |
500 kPa | |
Deionizer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title