missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ High Speed Shaker / Vortex Mixer Kit

Takes up very little bench space, but does a big job. Grant Bio™ High Speed Shaker / Vortex Mixer includes 4 additional inserts to accommodate a variety of plates and tubes.

Brand:  Grant Instruments™ MPS-1K

1043.33 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 15339625

  • 1485.00 € / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Includes MPS-1 High Speed Shaker / Vortex Mixer
  • 4 additional inserts to accommodate
    • 24 x 1.5/2.0mL tubes
    • 32 x 0.5mL tubes
    • 24 x 0.5mL PLUS 48 x 0.2mL tubes or 8 x 0.2mL strips
    • 96 x 0.2mL tubes or 12 x 0.2mL strips or 96 well semi / unskirted PCR plates
Specifications

Specifications

3 mm
120/230 V
0.8 A
215 mm
225 mm
MPS-1
Inserts to accommodate:
  • 24 x 1.5/2.0mL tubes
  • 32 x 0.5mL tubes
  • 24 x 0.5mL PLUS 48 x 0.2ml tubes/8 x 0.2mL strips
  • 96 x 0.2mL tubes/12 x 0.2mL strips/96 well semi / unskirted PCR plates
300 to 3200 rpm
10 W
50/60 Hz
150 mm
5.1 kg
  • Microplate U, V/flat bottom
  • PCR plate 96-/384-well, fully / semi / unskirted
  • Deepwell plate 250μL to 2000μL
  • Microtubes 0.2, 0.5, 1.5, 2.0mL
  • 0.2ml strips Tubes 2 to 50mL
  • VORTEX: 3200 rpm
  • HARD: 2600 rpm
  • MEDIUM: 1800 rpm
  • SOFT: 1000 rpm
  • CUSTOM: Adjustable
  • PULSE MODE: Saw tooth profile of ramp speed cycles
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.