missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ High Temp, Flame Retardant Polyimide Wrap Around Wire and Cable Label Tape for M7 Printers
Flame Retardant Wire Wraps are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required.
Brand: Brady™ 174557
This item is not returnable.
View return policy
Description
- Polyimide material specifically designed to self-extinguish and prevent flames from propagating
- Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed
- Service temperature of -40°F to 212°F (-40°C to 100°C)
- Made of B-472 polyimide material
Specifications
Not Autoclavable | |
M7-17-472 | |
None | |
Matte | |
Polyimide | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
500 Labels | |
-94°F to +212°F | |
0.0032 in. | |
0.5 x 1 in. | |
1 in. | |
12.7 mm |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531 | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling | |
No | |
Rectangle | |
-70°C to +100°C | |
0.081 mm | |
0.5 in. | |
25.4 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction