Learn More
Nabertherm™ High-Temperature Furnaces with Scale for Determination of Combustion Loss and Thermogravimetric Analysis (TGA)
These high-temperature furnaces are specially developed to determine combustion loss during annealing and for thermogravimetric analysis in the lab. The complete system consists of the high-temperature furnace, a table frame, precision scale with feedthroughs into the furnace and powerful software.
19800.00 € - 21730.00 €
Specifications
Controller Type | P570 |
---|---|
Dimensions (D x W x H) Interior | 150 x 150 x 150 mm |
Dimensions (L x W x H) Exterior | 370 x 655 x 890 mm |
Voltage | 400 V |
Wattage | 5000 W |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
17397829
|
Nabertherm™
001711560 |
16 L |
19800.00 €
Each |
Estimated Shipment: 14-07-2025
Log in to see stock. |
||||||
17307839
|
Nabertherm™
001711570 |
17 L |
21730.00 €
Each |
Estimated Shipment: 14-07-2025
Log in to see stock. |
||||||
Description
- High-quality molybdenum disilicide heating elements
- Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
- Adjustable air inlet
- Exhaust air opening in the roof
- 4 scales available for different maximum weights and scaling ranges
- Process control and documentation for temperature and combustion loss via VCD software package for monitoring
Specifications
P570 | |
370 x 655 x 890 mm | |
5000 W |
150 x 150 x 150 mm | |
400 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.