missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ High Temperature Glass Media Bottles with Red Cap Product Code.: 15806861
Add to basket

Fisherbrand™ High Temperature Glass Media Bottles with Red Cap

Product Code. 15806861 Shop All Fisherbrand Products
10,000 mL
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
2000 mL
250 mL
500 mL
5000 mL

Product Code. 15806861

Add to basket
Add to basket

Feature clear (natural), drip-free, replaceable polypropylene pour ring.

  • Permanent white enamel marking spot
  • GL 45 screw thread
  • Silicone/PTFE Closure Liner
  • Autoclavable
  • Borosilicate glass
  • TP 220 cap
  • Withstands tempertatures up to 200°C
Note: Image shown is representative only; size may vary.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10,000 mL
Capacity (English) 338.1 oz.
Color Clear
Diameter (English) 8.9 in.
Diameter (English) Inner Neck 1.18 in.
Diameter (Metric) Inner Neck 30 mm
Includes Drip-free Polypropylene pouring ring
Material Borosilicate Glass
Max. Temperature (Metric) 200°C
No. per Case 1
Quantity Case of 1
Sterility Non-sterile
Closure Color Red
Graduations 2000 to 8000 mL
Liner Material Silicone / PTFE
Autoclavable Autoclavable
Graduated Yes
Height (Metric) 410 mm
Product Type Media Bottle
Height (English) 16.1 in.
Closure Material TP 220
Closure Size GL 45
Diameter (Metric) 227 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ High Temperature Glass Media Bottles with Red Cap >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.