missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High-Temperature Ovens, Forced Convection Chamber Furnaces

Product Code. 17328069 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
30 L
60 L
120 L
250 L
500 L
Controller Type:
B400
B500
B510
C540
C550
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17328069

Brand: Nabertherm™ NA5083M2

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Chamber furnaces with air circulation are characterized by their extremely high temperature uniformity. Suitable for processes such as annealing, crystalizing, preheating, curing, and tool making.

  • Horizontal air circulation with optimum distribution through stainless steel baffles
  • Swing door hinged on the right
  • Temperature uniformity up to +/- 4 C according to DIN 17052-1 (NAT 15/65 and NAT 30/85 up to +/- 5°C) in the empty work space
  • One frame sheet and rails for two additional trays included in the scope of delivery (NAT 15/65 and NAT 30/85 without frame sheet)
  • Base frame included in the delivery, NAT 15/65 and NAT 30/85 designed as table-top model

Specifications

Controller Type C540
Capacity (Metric) 500 L
Temperature (Metric) 850°C
Dimensions (D x W x H) Interior 1000 x 750 x 750 mm
Dimensions (L x W x H) Exterior 1940 x 1270 x 1960 mm
Voltage 400 V
Wattage 34000 W
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.