missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ High-Temperature Ovens, Forced Convection Chamber Furnaces
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
30 L
60 L
120 L
250 L
500 L
Controller Type:
B400
B500
B510
C540
C550
Unit Size:
Each
Description
- Horizontal air circulation with optimum distribution through stainless steel baffles
- Swing door hinged on the right
- Temperature uniformity up to +/- 4 C according to DIN 17052-1 (NAT 15/65 and NAT 30/85 up to +/- 5°C) in the empty work space
- One frame sheet and rails for two additional trays included in the scope of delivery (NAT 15/65 and NAT 30/85 without frame sheet)
- Base frame included in the delivery, NAT 15/65 and NAT 30/85 designed as table-top model
Specifications
Specifications
| Controller Type | B400 |
| Capacity (Metric) | 250 L |
| Temperature (Metric) | 850°C |
| Dimensions (D x W x H) Interior | 750 x 600 x 600 mm |
| Dimensions (L x W x H) Exterior | 1690 x 1120 x 1810 mm |
| Voltage | 400 V |
| Wattage | 23000 W |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction