missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ High Temperature Tube Furnace for Vertical Operation, RHTV Series

Product Code. p-7236254 Shop All Nabertherm Products
Click to view available options
Diameter (Metric) Process Tube:
50 mm
80 mm
120 mm
Temperature (Metric):
1600°C
1700°C
1800°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17388189

Brand: Nabertherm™ RV152V62AN

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems allow performance under non-flammable or flammable protective or reactive gases or under vacuum.

  • Maximum Temperature: 1600°C, 1700°C, or 1800°C
  • MoSi2 heating elements, mounted vertically for easy replacement
  • Insulation with vacuum-formed ceramic fiber plates
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Rectangular outer housing with slots for convection cooling
  • Tube furnaces RHTV with frame for vertical operation
  • Dual shell housing made of sheets of textured stainless steel
  • Ceramic working tube made of material C 799 including fiber plugs for operation under air
  • Type B thermocouple
  • Power unit with low-voltage transformer and thyristor
  • Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load and with selectable maximum temperature gradient as tube protection
  • Switchgear and control unit separate from furnace in separate floor standing cabinet
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Controller Type P570
Description Vertical
Temperature (Metric) 1600°C
Dimensions (L x W x H) Exterior 650 x 500 x 510 mm
Length (Metric) 380 mm
Diameter (Metric) Process Tube 50 mm
Weight (Metric) 70 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.