missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HisPur™ Ni-NTA Superflow Agarose

Perform FPLC purification of poly-histidine-tagged proteins with this nitrilotriacetic acid (NTA) modified Superflow 6 support charged with divalent nickel (Ni+2).

190.00 € - 9730.00 €

Specifications

Capacity (Metric) 20 mg His-Tagged GFP Binding per mL Resin
Content And Storage Store at 4°C
Form Liquid Suspension
Product Line HisPur™
Target His-Tagged Protein
View More Specs

Products 4
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
13414199
View Documents
Thermo Scientific™
25217
1 L
9730.00 €
1 L
Please to purchase this item. Need a web account? Register with us today!
13484189
View Documents
Thermo Scientific™
25214
10 mL
190.00 €
10mL
Please to purchase this item. Need a web account? Register with us today!
13404199
View Documents
Thermo Scientific™
25215
50 mL
776.00 €
50mL
Please to purchase this item. Need a web account? Register with us today!
13494189
View Documents
Thermo Scientific™
25216
250 mL
3020.00 €
250mL
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Perform FPLC purification of poly-histidine-tagged proteins with Thermo Scientific™ HisPur Ni-NTA Superflow Agarose, a nitrilotriacetic acid (NTA) modified Superflow 6 support charged with divalent nickel (Ni+2).

Additional Information and Online Ordering

HisPur Ni-NTA Superflow Agarose is a highly crosslinked, durable resin that does not compress at flow rates used for medium- or large-scale FPLC purifications. The resin holds up well to a variety of chemicals and pH values, and is compatible with common clean-in-place procedures. Compared to cobalt and other ligands used for immobilized metal affinity chromatography (IMAC), nickel provides greater capacity for His-tagged protein purification. HisPur Ni-NTA Superflow Agarose exhibits a high dynamic binding capacity across a range of flow rates, making it an excellent choice for larger scale purifications.

Highlights:

  • High capacity – binds greater than 20mg of His-tagged GFP per mL of resin at a linear flow rate of 300cm/hour

  • High purity – provides greater than 80% purity of eluted fractions when used to purify from lysates

  • Versatile – can be used to purify proteins under native and denaturing conditions

  • Robust – highly crosslinked beads tolerate linear flow rates up to 1200cm/hour

  • Compatible – maintains function in a wide variety of chemicals and pH conditions

  • Cost effective – competitively priced resin is stable through multiple cycles of cleaning and reuse

Recommended for:

Medium- to large-scale FPLC purification of polyhistidine tagged proteins

Specifications

Specifications

20 mg His-Tagged GFP Binding per mL Resin
Liquid Suspension
His-Tagged Protein
Divalent Nickel, Metal Chelate
Affinity, Agarose Resin
Store at 4°C
HisPur™
Agarose
Bottle
Videos
SDS
Documents

Documents

Product Certifications

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ HisPur™ Ni-NTA Superflow Agarose

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.