missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ HistoBond™ Adhesive Microscope Slides

Product Code. 15364832
Click to view available options
Coating:
Adhesion
Polished
Material:
Soda Lime Glass Type III, Hydrolytic Class
No. per Case:
2500
No. per Pack:
50
100
Unit Size:
Pack of 2000
Pack of 2500
This item is not returnable. View return policy

Product Code. 15364832

Brand: Marienfeld Superior™ 0830000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Marienfeld Superior™ Adhesive HistoBond™ Microscope Slides are suitable for immunohistochemistry and in situ hybridization. The reliable anchoring prevents tissue sections to float during washing and cooking.

  • Adhesive surfaces
  • In compliance with DIN ISO 8037/1
  • Pre-cleaned, ready for use, autoclavable
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
No. per Case 2500
No. per Pack 50
Edges 90°, Ground
Frosted Yes
Material Soda Lime Glass Type III, Hydrolytic Class
Precleaned Yes
Thickness (Metric) 1 mm
Certifications/Compliance CE Mark, DIN ISO 8037/1
Coating Adhesion
Corner Style 45° Clipped
Description HistoBond™ Adhesive Microscope Slides
Quantity 50 Pieces in Cardboard Box
Dimensions (L x W) 76 x 26 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.