missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Histoplast Paraffin
Shop All Epredia Products
Click to view available options
Product Type:
Paraffin IM
Paraffin LP
Paraffin PE
Unit Size:
Pack of 8
Beschreibung
- Made of paraffin and plastic polymers
- Delivers excellent processing and yields thin, wrinkle-free sections
Packaged in convenient, easy-to-open, resealable 2 lb. bags. Also available in a premeasured paraffin kit for use on the Epredia™ Excelsior™ AS Tissue Processor (waste drawer included).
Spezifikation
Spezifikation
| Melting Point | 56°C |
| Product Type | Paraffin PE |
| Quantity | 8 x 1 Kg |
Sicherheit und Handhabung
Signalwort
- Warning
- Specific target organ toxicity Category 3
- Specific target organ toxicity after repeated exposure Category 2
- H335-May cause respiratory irritation.
- H371-May cause damage to organs.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P271-Use only outdoors or in a well-ventilated area.
- P314-Get medical advice/attention if you feel unwell.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : paraffin waxes and hydrocarbon waxes, polyisobutylene, 2,6-ditertbutyl-p-cresol
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur