missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HisTrap™ excel Prepacked Columns
For capture and purification of histidine-tagged proteins secreted into eukaryotic cell culture supernatants. Cytiva Lifescience™ HisTrap™ excel Prepacked Columns are designed for fast and convenient purifications.
68.00 € - 887.00 €
Specifications
Description | HisTrap excel columns are prepacked with Ni Sepharose excel affinity resins for capture and purification of histidine-tagged proteins secreted into eukaryotic cell culture supernatants by immobilized metal ion affinity chromatography (IMAC). |
---|---|
Material | Polypropylene |
pH Range | 2 to 12 |
Support Type | 6% Highly Cross-linked Agarose |
Content And Storage | 4°C to 30°C |
Product Code | Brand | Diameter (Metric) Inner | Quantity | Flow Rate | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Quantity | Flow Rate | Price | Quantity & Availability | |||
12632966
|
Cytiva
17-3712-05 |
7 mm | 5 x 1 mL | 1 to 4 mL/min. |
262.00 €
5mL |
In Stock
Log in to see stock. |
|||
12683466
|
Cytiva
17-3712-06 |
16 mm | 5 x 5 mL | 5 to 20 mL/min. |
887.00 €
Pack of 5 |
In Stock
Log in to see stock. |
|||
15187946
|
Cytiva
29048586 |
7 mm | 1 mL | 1 to 4 mL/min. |
68.00 €
1mL |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||
Description
The design of the columns in combination with the specific properties of the medium enables fast and convenient purifications.
- Ready-to use prepacked with Ni Sepharose excel
- Special type of filter in top and bottom of the columns to load large volumes of cell-free, un clarified samples directly on the columns helps prevent degradation and loss of sensitive target proteins
- Made of biocompatible polypropylene and cannot be opened or refilled
- Delivered with stopper on inlet and snap-off end on outlet
- Operated either with peristaltic pump or with chromatography systems such as KTA systems
- Binding Capacity/Column: At least 10 mg histidine-tagged protein/ml sedimented medium
- Average particle size: 90μm
- Matrix: Highly cross-linked agarose, 6%
- pH Stability working range: 2 to 12
- pH Stability cleaning range: 2 to 14
- Flow velocity: 150 cm/h - 600 cm/h4
- Column I.D.: 7 mm
HisTrap excel 1mL column
- Bed Dimensions: 7 × 25mm
- Flow rate: 1 to 4mL/min.
- Bed Dimensions: 16 × 25mm
- Flow rate: 5 to 20mL/min.
Specifications
HisTrap excel columns are prepacked with Ni Sepharose excel affinity resins for capture and purification of histidine-tagged proteins secreted into eukaryotic cell culture supernatants by immobilized metal ion affinity chromatography (IMAC). | |
2 to 12 | |
4°C to 30°C | |
Pre-packed Column |
Polypropylene | |
6% Highly Cross-linked Agarose | |
5 bar (0.5 MPa, 70 psi) |