missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Capto™ HIC Selection Kit

Five Capto™ Hydrophobic Interaction Chromatography Resins in HiTrap™ Columns for resin selection and screening protein purification conditions

Brand:  Cytiva 29321087


Product Code. 16012082

  • 733.00 € / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • HIC resins are designed with a rigid matrix allowing high capacity, narrow specification range, high flow rate, and low back pressure
  • High-quality packing prepared by packing experts to support reproducible and robust studies
  • Developed together with biopharmaceutical experts to ensure optimal function for scale-down studies such as viral clearance
  • Reduce process cycle times and increase throughput and productivity
  • Excellent dimensions for scale-down studies
  • Prepacked with the most commonly used BioProcess resins
  • Results of Analysis certificate available for each individual column
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1 mL
Hydrophobic Interaction Chromatography (HIC) Selection Kit
Resin Selection and Screening Protein Purification Conditions
25 cm
Tricorn™
∼75 μm
Pre-Packed, Ready-to-Use Columns
Highly Cross-Linked Agarose (Spherical)
7 mm
<4 mL/min
5/Pk.
One of Each Column: HiTrap Capto Phenyl (High Sub), HiTrap Capto Phenyl ImpRes, HiTrap Capto Butyl, HiTrap Capto Butyl ImpRes, and HiTrap Capto Octyl
0.5 MPa (5 bar)
Store at 4°C to 30°C, 20% Ethanol
Capto™
Product Suggestions

Product Suggestions

Videos
Safety and Handling
Show More
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva HiTrap™ Capto™ HIC Selection Kit > 10 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.