missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HiTrap™ Capto™ SP ImpRes IEX Columns
Shop All Cytiva Products
missing translation for 'orderingAttributeHoverText'
Quantity:
5 x 1 mL
5 x 5 mL
Flow Rate:
<20 mL/min.
<4 mL/min.
missing translation for 'unitSize'
Pack of 5
Description
- Combined properties of high binding capacity, high flow rate and low back pressure reduces process cycle times and improves productivity at process scale
- Rigid agarose matrix enables high bed heights and purification of viscous samples at high flow rates
- Screening of selectivity, binding and elution conditions, as well as small scale purifications
- Strong sulfonate anion exchanger
Spécification
Spécification
| Description | HiTrap Capto SP ImpRes, 5 x 1 mL |
| Flow Rate | <4 mL/min. |
| For Use With (Application) | HiTrap Capto SP ImpRes chromatography column is packed with a strong cation exchange modern resin for high resolution, small-scale protein purification. |
| Content And Storage | 4°C to 30°C, 0.2M Sodium Acetate in 20% Ethanol |
| Diameter (Metric) Inner Column | 7 mm |
| Volume (Metric) | 1 mL |
| Quantity | 5 x 1 mL |
Sécurité et traitement
Identifiant produit
- hitrap capto SP impres
- Warning
- Flammable liquid Category 3
- H228-Flammable solid.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : ethanol
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu