missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiTrap™ Streptavidin HP Column

Use for fast and easy preparative purifications either alone or connected in series. HiTrap™ Streptavidin HP Column are convenient and reliable prepacked columns.

Brand:  Cytiva 17-5112-01


Product Code. 10196464

  • 756.00 € / Pack of 5
In Stock
to see stock.
Entdecken Sie weitere Sonderangebote
Zum Warenkorb hinzufügen

Beinhaltet: Complete instructions for use and method optimization, plus a variety of connectors for syringe, peristaltic pump, and chromatography systems
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Beschreibung

Beschreibung

Prepacked with Streptavidin Sepharose™ High Performance Medium, which exploits the strong interactions of biotin and streptavidin, as well as the somewhat weaker interactions of 2-iminobiotin and streptavidin

  • Designed for use with a syringe, peristaltic pump, or chromatography system
  • Binding capacity of Streptavidin: >300nmol biotin/mL medium; 6mg biotinylated BSA/mL medium
  • Stable (long-term) in the pH range 2-10.5
  • Average particle size: 34μm

Bestellinformation

Sold in packs of 5 x 1mL columns

TRUSTED_SUSTAINABILITY
Spezifikation

Spezifikation

5 x 1mL
34 μm
1mL
0.7cm
0.98 in.
Polypropylene
4 to 9 (long term), 2 to 10.5 (short term)
Biotinylated Proteins and biomolecules
<4 mL/min.
Syringe, peristaltic pump or liquid chromato graphy system such as AKTA™ design or FPLC system
Sephacryl HR Column
Purification, isolation or removal of Biotinylated substances, such as Biotin-tagged Proteins
2.5cm
42psi
6% Highly Cross-linked Agarose
4° to 8°C
Produktvorschläge

Produktvorschläge

Videos
Sicherheit und Handhabung

Sicherheit und Handhabung

Produktidentifikator
  • HiTrap Streptavidin 1 ml

Signalwort
  • Warning

Gefahrenkategorie
  • Flammable liquid Category 3

Gefahrenhinweis
  • H226-Flammable liquid and vapour.

Sicherheitshinweis
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
  • P241-Use explosion-proof electrical/ventilating/lighting/and all material-handling/ equipment.
  • P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
  • P235-Keep cool.
  • P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.

Ergänzende Informationen
  • MIXTURE LIST-Contains : ethanol

Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote