missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HM-200 Series Multiposition Extraction Heater
The HM-200 Series Multiposition Extraction Heater allows liquids with different boiling points to be heated next to each other.
Brand: Cole-Parmer™ 03076-10
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Unique vented airflow ensures the case remains ''cool-to-the-touch.''
- Heat your solutions simultaneously in each position.
- Robust construction permits continuous operation of the mantles as required by routine extraction tests.
- Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
- The units accept round-bottom flasks ranging from 100 to 1000 mL.
- Select an extraction heater depending on the size of your flask.
- Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
- Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
- The control panel is safely separated from the heating elements by a well-ventilated air space.
- A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
- Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.
Servizi
One year parts and labor
Specifica
CE | |
Polypropylene housing | |
10.25 in. | |
Flasks (3 x 1000 mL) | |
8.9 cm | |
230 V 50/60 Hz, 900 W (UK and EU plug) | |
900 W | |
63 cm | |
Ambient to 450°C | |
33.8 oz. |
1000 mL (33.8 oz.) | |
1000 mL | |
26 cm | |
3.5 in. | |
230 V | |
EME31000/CEB | |
24.8 in. | |
Heating Mantle | |
3.9 A | |
Heating solutions |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Cole-Parmer™ HM-200 Series Multiposition Extraction Heater > HM-200 Series Multiposition Extraction Heater; Max Flask Size: 1000 mL; Number of Positions: 3; Power: 230 VAC
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto