missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stuart™ HM Series Heating Mantles
The HM series are a range of controlled heating mantles, available in a range of sizes to accomodate round bottom flasks from 50 to 1000 mL, constructed with a robust aluminum casing, making them tough and easy to clean.
745.00 € - 955.00 €
Specifications
Voltage | 230 V |
---|---|
Material | Aluminum |
Shape | Round |
Product Type | Heating Mantle |
Temperature (Metric) | 450°C |
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
12940161
|
Stuart™
80081-12 |
1000 mL | 220 x 220 x 170mm |
745.00 €
Each |
In Stock
Log in to see stock. |
||||
12930161
|
Stuart™
10112-64 |
500 mL | 170 x 220 x 220mm |
955.00 €
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
12900161
|
Stuart™
10112-65 |
50 mL | 150 x 175 x 175mm |
780.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Controlled up to 450°C
- Range of sizes available
- Integrated clamp rod fitting to enable secure fitting of a standard clamp rod
- Non-slip feet are also fitted as standard
- For added safety, all units feature an emergency cut out which will automatically trigger in the event of a spillage
Specifications
230 V | |
Round | |
450°C | |
50/60 Hz |
Aluminum | |
Heating Mantle | |
Emergency cut out which will automatically trigger in the event of a spillage |